59-1/20 x 8-13/50 in. Plastic Flood Barrier in Yellow and Black (Case of 24)
59-1/20 x 8-13/50 in. Plastic Flood Barrier in Yellow and Black (Case of 24)
Frequently Purchased Together
Product Details
- Water based, not oil or salt water
- Easy storage
- Osmo flood barrier is a disposable re-usable super absorbent barrier designed to form a water-tight barrier protecting homes and businesses from the flow of flood water
- Small & lightweight
- Quick deployment
Specifications
- Application:
- Business, Commercial, Doors, Garage, Gardens, Home
- Capacity:
- 96 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Length:
- 59-1/20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 24
- Product Type:
- Flood Barrier
- Reusable:
- Yes
- Size:
- 4 gal
- Weight:
- 9.3 lb
- Width:
- 8-13/50 in