7-87/100 in. Pad for Floor and Hard Surface (Pack of 20)

You last purchased this on
 
Meltblown Technologies

7-87/100 in. Pad for Floor and Hard Surface (Pack of 20)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

7-87/100 in. Pad for Floor and Hard Surface (Pack of 20)

  • Fast #
  • Part #MM001UTP1
  • Item #7889838
  • Manufacturer Part #M-001-U-TP-1
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Water based, NOT oil or salt water
  • Osmo Thirsty Pad is a disposable super absorbing floor pad designed to protect floors and hard surfaces from water based leaks and spills
  • Requires Certification

Specifications

Application:
Floor, Hard Surface
Capacity:
5 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
7-87/100 in
Package Quantity:
Pack of 20
Pad Size:
7-87/100 in
Product Type:
Pad
Size:
7-87/100 in x 7-87/100 in
Width:
7-87/100 in