XSize S Cotton Plastic Glove in Natural

You last purchased this on
 
Memphis Glove

9500 XSize S Cotton Plastic Glove in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

9500 XSize S Cotton Plastic Glove in Natural

  • Fast #
  • Part #M9500XSM
  • Item #4450592
  • Manufacturer Part #9500XSM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FDA compliant material
  • 7 Gauge Regular Weight White Color Cotton/Polyester
  • String knit suitable for general hand protection in light duty applications
  • Reversible pattern
  • Color coded hem to identify sizes
  • Requires Certification

Documents


Specifications

Coating:
Uncoated
Collection:
9500
Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
XS
Glove Type:
Hand Protection, Light Duty Applications, Knit Wrist, Multi-Purpose
Length:
8-1/4 in
Material:
Cotton, Plastic
Material Type:
Polyester
Thickness:
7 ga