L Size Double Palm Leather Glove
L Size Double Palm Leather Glove
Frequently Purchased Together
Product Details
- Knit wrist, safety cuff and gauntlet styles
- Gunn patterns with low cost leather protection
Documents
Specifications
- Color Finish Name:
- Grey, Red
- Glove Size:
- L
- Glove Type:
- General Purpose
- Length:
- 10-29/50 in
- Material:
- Leather
- Reusable:
- Yes
- Thickness:
- 1/20 in