Memphis Glove

Large Reversible No Slip Grip Work Gloves (1 Pair)

Part #M9660LM  |  Manufacturer Part #9660LM

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC coating provides more abrasion resistance and grip
  • Color coded hem to identify sizes
  • For use in automotive plants, material handling, bottling industries, package handling, farm and gardening

Documents

Specifications

Color Finish: Brown, Natural

Glove Size: L

Glove Type: Work

Material: Plastic

Type: M9660LM