M Size Multi-Purpose String Knit Glove

You last purchased this on
 
Memphis Glove

M Size Multi-Purpose String Knit Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

M Size Multi-Purpose String Knit Glove

  • Fast #
  • Part #M9506SM
  • Item #4451286
  • Manufacturer Part #9506SM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White, Natural
Glove Size:
M
Glove Type:
Material Handling, Agriculture, Automotive, Carpentry, Construction, Janitorial, Manufacturing, Warehousing, Food Service
Length:
9 in
Material:
Knit, Cotton, Plastic
Material Type:
Polyester, Poly
Reusable:
Yes