Size L Polyurethane Plastic Glove in Blue
Ninja® Size L Polyurethane Plastic Glove in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 3
- Coating:
- Polyurethane
- Collection:
- Ninja®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Gauge (metal):
- 18 ga
- Glove Size:
- L
- Material:
- Plastic
- Material Type:
- Nylon