Premium Cowhide Split Back Kevlar Sewn Leather Drivers Glove XL Pair
Premium Cowhide Split Back Kevlar Sewn Leather Drivers Glove XL Pair
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Split leather back
- Shirred elastic back - Enhanced fit and safety
- CV grade cow grain palm- excellent strength
- Keystone thumb
Documents
Specifications
- Glove Size:
- XL
- Glove Type:
- Driver
- Material:
- Grain Leather
- Package Quantity:
- Pack of 2
- Reusable:
- Yes
- Thickness:
- 1.5 mm