Size XL 5 mil Power Coated Plastic Cafeteria and Electronic Assembly Disposable Gloves in Clear (Box of 100)
SensaGuard™ Size XL 5 mil Power Coated Plastic Cafeteria and Electronic Assembly Disposable Gloves in Clear (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Coated
- Collection:
- SensaGuard™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Cafeteria, Electronic Assembly, Food Service, Painting
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil