Size XL 5 mil Latex Food Service and General Purpose Disposable Gloves in Beige (Box of 100)
SensaTouch™ Size XL 5 mil Latex Food Service and General Purpose Disposable Gloves in Beige (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chlorinated
- Component materials comply with all federal regulations for food contact
- Ambidextrous
- 5 mil powder free natural latex disposable gloves
- Length: 9-1/2 in.
- Smooth grip
- Industrial food service grade
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- SensaTouch™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Food Service, General Purpose, Industrial, Powder Free
- Length:
- 9-1/2 in
- Material:
- Latex
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil