Size L Cotton Plastic Glove in Natural
Size L Cotton Plastic Glove in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 7 Gauge
- Material: Cotton/Polyester Blend
- Size: Large
- Color: Natural
- PVC dots on two sides improve grip
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- String Knit, General Purpose, Work
- Length:
- 9-3/4 in
- Material:
- Cotton, Plastic
- Material Type:
- PVC, Polyester
- Reusable:
- Yes
- Thickness:
- 7 ga