Small Cotton-Plastic Glove in Grey
Small Cotton-Plastic Glove in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FDA compliant material
- String knit suitable for general hand protection in light duty applications
Specifications
- Color Finish Name:
- Grey
- Glove Size:
- S
- Glove Type:
- String Knit
- Length:
- 8-1/20 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester