Mepco

Series 44 3/4 in. 15 psi Steam Trap

Part #MML7222  |  Manufacturer Part #ML7222

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 44

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Length: 5-13/16 in

Material: Cast Iron

Maximum Pressure: 15 psi

Recommended Valve Application: Gas

Valve Disc Material: Brass, Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 3/4 in