9 x 12 in. DRC Wiper in White
Champion Select 9 x 12 in. DRC Wiper in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leading choice for general wiping tasks
- Ultra absorbency, wipe dry performance
- All-purpose cleaning choice wiper
Specifications
- Collection:
- Champion Select
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Product Type:
- Wiper
- Width:
- 9 in