1-1/2 x 1-1/2 in. 300# Steel Domestic Threadolet
Merit® 1-1/2 x 1-1/2 in. 300# Steel Domestic Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-53
- Clean Bagged:
- No
- Collection:
- Merit®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Threadolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 1.5
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#