1-1/2 in. 316 Stainless Steel Reduced Port Threaded 800# Ball Valve
V108 1-1/2 in. 316 Stainless Steel Reduced Port Threaded 800# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prevention of contamination of that product from small particles or rust and scale
- Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
- Stainless steel piping products provide for high strength at high temperatures and help prevent contamination of media being transported
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.34
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Application:
- Water Treatment, Wastewater Treatment Plant, Power Generation, Pharmaceutical, Medical, Commercial, Residential, Automotive, Transportation, Architectural, Construction, Food and Beverage, Pulp and Paper, OEM
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- V108
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 7-1/20 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 2-3/5 in
- IAPMO Listed -:
- No
- Length:
- 3-47/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 400
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Pressure - High:
- 800
- Pressure Class:
- 800#
- Recommended Valve Application:
- Gas, Oil, Water, Chemical
- Schedule Class:
- 800
- Temperature Range:
- 0 to 400 Deg F
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.77 lb
- Width:
- 5 in
- cUPC Certified:
- No