2 in. 316 Stainless Steel Reduced Port Threaded 800# Ball Valve
V108 2 in. 316 Stainless Steel Reduced Port Threaded 800# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balance hole ball slot
- Reduced port
- Blow-out proof stem
- Locking device is available upon request
- Various threaded standards available
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.34
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Collection:
- V108
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 4-9/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- NSF Certified:
- No
- Pressure - High:
- 800
- Pressure Class:
- 800#
- Recommended Valve Application:
- Chemical, Gas, Oil, Potable Water
- Temperature Rating:
- 400
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Teflon™
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.79 lb