3/4 x 6-13/16 in. Low Alloy Steel T Head
3/4 x 6-13/16 in. Low Alloy Steel T Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-21.11, ASTM C-111
- AWWA:
- AWWA A-21.11, AWWA C-111
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 6-13/16 in
- Material:
- Low Alloy Steel
- NSF Certified:
- No
- Screw Head:
- T Head
- UL Listed:
- No
- Width:
- 3/4 in