Merit Manufacturing

Weld-Miser™ Tee-Let® 2-1/2 x 3-1/2 - 4 in. Carbon Steel Threadolet

Part #M1325035  |  Manufacturer Part #1325035

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

Collection: Weld-Miser™ Tee-Let®

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 3-1/2 in - 4 in

Fitting Type: Threadolet

Material: Carbon Steel

Outlet Size In : 2.5