Merrill Manufacturing 1 in. Insert x Male 304L Stainless Steel Adapter MSSRMA100

Merrill Manufacturing

1 in. Insert x Male 304L Stainless Steel Adapter

Part #MSSRMA100  |  Manufacturer Part #SSRMA100

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Insert

End Connection 2: Male

End Connections: Insert x Male

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 304