1 x 1 x 1 in. Tee Package Water Tank
1 x 1 x 1 in. Tee Package Water Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes tank tee, pressure switch and pressure gauge
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connection 3:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 1 in x 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass