1/2 in. Insert x MIP Straight PVC 90 Degree Elbow
1/2 in. Insert x MIP Straight PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Plastic Pipe
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- MIPT
- End Connections:
- Barbed x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No