1/8 in. Snifter Air Valve
1/8 in. Snifter Air Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Material:
- Steel
- UL Listed:
- No
- Valve Size:
- 1/8 in