3/4 in. Bronze Female Threaded Check Valve
850 Series 3/4 in. Bronze Female Threaded Check Valve
Frequently Purchased Together
Product Details
- Abrasion resistant O-ring is precision fitted to the poppet for a positive seal into a tapered self-cleaning valve seat
- Check valve has Delrin® guide bearing for the poppet stem, assures smooth, noise-free, and long-life valve operation
- Valve body and poppet are cast with no lead bronze
- No spin poppet
- Can be used in both vertical and horizontal positions
- Corrosion resistant - stainless steel spring and stainless steel lock nut
-
Lead Law Compliant
Documents
Specifications
- Application:
- Drop Pipes
- Clean Bagged:
- No
- Collection:
- 850 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- Up to 190 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Poppet
- Valve Seat Material:
- Delrin®
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve
- Weight:
- 0.6 lb