10 in. Wall Faucet
MA Series 10 in. Wall Faucet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Collection:
- MA Series
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Chrome Plated
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No