1-1/2 x 12 in. 16 ga Carbon Steel Plate Strap

You last purchased this on
 
Metal Products

1-1/2 x 12 in. 16 ga Carbon Steel Plate Strap

  • Fast #
  • Part #B16GAPSJ12
  • Item #1234331
  • Manufacturer Part #PS1612
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Metal Products

1-1/2 x 12 in. 16 ga Carbon Steel Plate Strap

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Gauge (metal):
16 ga
Length:
12 in
Material:
Carbon Steel
Number of Holes:
12 Hole
Product Type:
Plate Strap
Thickness:
1.4 mm
Weight:
0.279 lb
Width:
1-1/2 in