3 x 12 in. 16 ga Steel Plate Strap
3 x 12 in. 16 ga Steel Plate Strap
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 16 ga
- Length:
- 12 in
- Material:
- Steel
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Product Type:
- Plate Strap
- Width:
- 3 in