4 x 3/4 12 ga Plastic Wire Pipe Hook
4 x 3/4 12 ga Plastic Wire Pipe Hook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Commercial
- Coating:
- Plastic
- Gauge (metal):
- 12 ga
- Length:
- 4 in
- Material:
- Plastic
- Product Type:
- Pipe Hanger
- Width:
- 3/4 in