5 in. Self Nailer

You last purchased this on
 
Metal Products

5 in. Self Nailer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metal Products

5 in. Self Nailer

  • Fast #
  • Part #MPS5416SN
  • Item #7102969
  • Manufacturer Part #PS5416-SN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Length:
5 in
Width:
4 in