5 x 1-1/2 in. 16 ga Safety Plate
5 x 1-1/2 in. 16 ga Safety Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 5 in
- Material:
- Metal
- Width:
- 1-1/2 in