Metal Products
9 x 3 in. 16 ga Plate Strap Black
Part #B16GAPSMY | Item #1258073 | Manufacturer Part #PS0916-3
Call for Pricing
EACH
(Pricing is for 9 in)
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Color Finish: Black
Gauge: 16
Length: 9 in
Width: 3 in