1 in. Zinc Chromate Plated Hex Washer Head Self-Drilling & Tapping Screw
1 in. Zinc Chromate Plated Hex Washer Head Self-Drilling & Tapping Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B18.6.3
- Coating:
- Zinc Chromate Plated
- Diameter:
- 12 in
- Head Diameter:
- 0.3125
- Head Style:
- Hex
- Length:
- 1 in
- Material:
- Steel, Zinc
- Screw Head:
- Hex Washer Head