1/4 in. Hex Screw Nut
1/4 in. Hex Screw Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/4 in
- Drive Type:
- Hex
- Material:
- Steel
- Product Type:
- Hex Nut
- Size:
- 1/4 in-20