48 in. 32W 120V 4000 Kelvin Integrated LED Low Profile Wraparound Light
Wrap-A-Round 48 in. 32W 120V 4000 Kelvin Integrated LED Low Profile Wraparound Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture is built to last with maintenance-free energy efficient LED’s with 50,000-hours of life (equivalent to 22-years of life at 6-hours per day or 45-years at 3-hours per day), eliminating your need to use and replace bulbs
- 4000K cool white color temperature provides a neat and efficient look to any environment
- ENERGY STAR qualified for energy conservation and savings
- Hassle-free 5-year comprehensive fixture warranty
- Smooth white lens provides soft, uniform, glare-free light output
- 4 ft. light fixture is suitable for ceiling, wall or suspension mounting
- 3200-Lumens provides powerful brightness to cover large areas of space
Specifications
- Application:
- Commercial, Residential, Industrial Trade
- Average Life:
- 5.7 yr
- Collection:
- Wrap-A-Round
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 42-11/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Installation Type:
- Surface Mount
- Length:
- 48 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- NEMA:
- No
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W