3/4 in. Flexible Connector
3/4 in. Flexible Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- NSF Certified:
- No