6 in x 120 in 30 ga Galvanized Steel Round Duct Pipe
6 in x 120 in 30 ga Galvanized Steel Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 120 in
- Material:
- Steel
- Product Type:
- Snap Lock Pipe
- Vent Duct Shape:
- Round