7 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Metro Equipment and Sheet Products

7 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 
Metro Equipment and Sheet Products

7 in x 120 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M101712030
  • Item #7000069
  • Manufacturer Part #101712030
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Grade B
Coating:
Galvanized
Diameter:
7 in
Duct Size:
7 in
Gauge (metal):
30 ga
Length:
120 in
Material:
Steel
Product Type:
Snap Lock Pipe
Vent Duct Shape:
Round