22 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Pandora Gold Leaf

You last purchased this on
 
Metropolitan

Coronade 22 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Pandora Gold Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metropolitan

Coronade 22 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Pandora Gold Leaf

  • Fast #
  • Part #MN6775293
  • Item #7367590
  • Manufacturer Part #N6775-293
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pandora Gold Leaf Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last offering a clean polished look
  • Uses 6-60 Watt Candelabra Base Bulbs
  • A bold and regal gold geometric metal shade pleated to surround a clean cluster of light sets a tone of elegance.
  • Max Overall Height 57.75 in.
  • ETL Listed
  • Includes assembly and installation parts
  • Compatible with standard wall dimmer
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Coronade
Color Finish Category:
Gold Tones
Color Finish Name:
Pandora Gold Leaf
Diameter:
22 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
11 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Number of Lights:
6
Power Source:
Electric
UL Listed:
No
Watts:
60 W
Weight:
10.36 lb
Width:
22 in