7-1/2 in. 60W 1-Light Candelabra E-12 Base Bath Vanity Light in Polished Chrome with Crystal
Coronette 7-1/2 in. 60W 1-Light Candelabra E-12 Base Bath Vanity Light in Polished Chrome with Crystal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last offering a clean polished look
- Beveled crystal wedges creates a dazzling effect when illuminated
- The elegance of crystal is showcased in the Coronette collection
- Includes assembly and installation parts
- ETL Listed
- Compatible with standard wall dimmer
- Uses 1-60 Watt Candelabra Base Bulb
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Coronette
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Crystal
- Depth:
- 5-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up/Down Lighting
- Material:
- Crystal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 11 in