100W 8-Light Medium E-26 Base Incandescent Pendant with Etched Opal Glass in Polished Nickel
Glimrende 100W 8-Light Medium E-26 Base Incandescent Pendant with Etched Opal Glass in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last offering a clean polished look
- Etched Opal glass creates a brilliant effect when illuminated
- The Glimrende emanates contemporary style with its Polished Nickel linear columns shielding the interior Etched Opal hurricane glass.
- UL and CUL Listed
- Includes assembly and installation parts
- Max Overall Height 76.75 in.
- Compatible with standard wall dimmer
- Uses 8-100 Watt Medium Base Bulbs
Documents
Specifications
- Collection:
- Glimrende
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 36 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 8
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 18 in