60W 2-Light Candelabra E-12 Base Wall Sconce in Cimarron Bronze
Underscore™ 60W 2-Light Candelabra E-12 Base Wall Sconce in Cimarron Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Underscore™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cimarron Bronze
- Depth:
- 5-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 11 in