18 in. 3-Light Semi-Flushmount Ceiling Fixture in Polished Nickel
Magique 18 in. 3-Light Semi-Flushmount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last offering a clean polished look
- Inset jewel-like accents and sparkling Etched White glass
- A brilliant and striking contemporary classic, with dual shading.
- Includes assembly and installation parts
- ETL Listed
- Compatible with standard wall dimmer
- Uses 3-60 Watt Candelabra Base Bulbs
Documents
Specifications
- Collection:
- Magique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 9 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in