2-Light Wall Sconce in Polished Nickel
Magique 2-Light Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clear crystal accents
- Durable steel construction is built to last offering a clean polished look
- A brilliant and striking contemporary classic, with dual shading.
- Includes assembly and installation parts
- ETL Listed
- Compatible with standard wall dimmer
- Uses 3-60 Watt Candelabra Base Bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Magique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Classic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 7 in