60W 8-Light Candelabra E-12 Base Pendant in Arcadian Gold
Vel Catena 60W 8-Light Candelabra E-12 Base Pendant in Arcadian Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last offering a clean polished look
- Uses 8-60 Watt Candelabra Base Bulbs
- A dramatic statement featuring draped chains with faceted crystals.
- Max Overall Height 73.5 in.
- UL Listed
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Documents
Specifications
- Collection:
- Vel Catena
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Arcadian Gold
- Diameter:
- 32 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 28-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 8
- UL Listed:
- Yes
- Watts:
- 60 W