60W 6-Light Candelabra E-12 Chandelier in Elara Gold

You last purchased this on
 
Metropolitan

Victoria Park 60W 6-Light Candelabra E-12 Chandelier in Elara Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metropolitan

Victoria Park 60W 6-Light Candelabra E-12 Chandelier in Elara Gold

  • Fast #
  • Part #MN6566596
  • Item #7367537
  • Manufacturer Part #N6566-596
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Elara Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last offering a clean polished look
  • White Iris glass creates a brilliant effect when illuminated
  • A gold leaf interior adorned with glass flowerets compliments an elegant, luxurious fixture.
  • ETL Listed
  • Includes assembly and installation parts
  • Max Overall Height 179.5 in.
  • Compatible with standard wall dimmer
  • Uses 6-60 Watt Candelabra Base Bulbs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Victoria Park
Color Finish Category:
Gold Tones
Color Finish Name:
Elara Gold
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White Iris, Clear
Height:
28 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
26-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Number of Lights:
6
Number of Tiers:
1
Power Source:
Electric
UL Listed:
Suitable for Dry Locations
Volts:
110/120V
Watts:
60 W
Weight:
27.56 lb
Width:
26-1/2 in