2 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 2 in. Carbon Steel Standard Port NPT CL800 Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME Class 800, ASME B16.34, ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASME B31.4
- ASTM:
- ASTM A-216, ASTM A-193, ASTM A-194, ASTM A-320
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211, ISO 17292, ISO 7-1
- Length:
- 5-11/100 in
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-72
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 2250#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 2 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve