10 lb Box of Newcycled Knit Clean up Rags
Newcycled 10 lb Box of Newcycled Knit Clean up Rags
Package Quantity Info:
EA: 1 PT: 69-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mixed white and light colored
- Washed and colorfast
- General cleanup, painting and staining
Specifications
- Collection:
- Newcycled
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-3/4 in
- Length:
- 14-1/2 in
- Product Type:
- Rag
- Size:
- #10
- Width:
- 6-63/100 in