3 in. Type B Round Adjustable Roof Flashing
This product has been replaced by
Manufacturer Part #3BVF
3 in. Type B Round Adjustable Roof Flashing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Storm Collar required
- Made of galvalume
- Use to weather proof the penetration of vent pipe through the roof
- Use at every ceiling level where Square Firestop Support is not used
Specifications
- Diameter:
- 3 in
- Length:
- 18-3/8 in
- Material:
- Aluminum
- UL Listed:
- Yes
- Width:
- 16 in