4 in. X 12 in. Type B Round Adjustable Length Pipe
This product has been replaced by
Manufacturer Part #4BV12A
4 in. X 12 in. Type B Round Adjustable Length Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use to add length to a straight length of Type B Gas Vent
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4-5/8 in
- Duct Size:
- 4 in
- Gauge (metal):
- 28 ga
- Length:
- 12 in
- Material:
- Aluminum, Steel
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent