M&G Duravent
Polypro® 2 in. 45 Degree Gas Vent Elbow
Part #MGD2PPSE45L | Item #5102782 | Manufacturer Part #2PPS-E45L
Diameter:
2 inProduct Details
- Warranty: 10 Years
Documents
Specifications
Clean Bagged: No
Collection: Polypro®
Diameter: 2 in
Elbow Degree: 45
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Indoor Outdoor: Indoor
Material: Plastic
Material Type: Polypropylene
NSF Certified: No
Pipe Diameter: 2 in
UL Listed: No
-
Starting at $31.25
-
Starting at $10.00
-
Starting at $14.09
-
Starting at $62.64
-
Starting at $11.46
-
Starting at $6.44
-
Starting at $84.10
-
Starting at $11.74
-
Starting at $20.20
-
Starting at $14.32
-
Starting at $49.93
-
Starting at $15.17